Motion
SPW2220-308N1

NTN
SPW2220-308N1

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Cast Iron Material, Heavy Duty
Mi Item #05554047
MFR #SPW2220-308N1
Price$2,702.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SPW2220-308N1

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Cast Iron Material, Heavy Duty
Mi Item #05554047
MFR #SPW2220-308N1

Mfr description
SPW2220-308N1 SEALED SPHERICAL PILLOW BL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,702.43/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.4094 in
  • Bore Diameter  
    3-1/2 in

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    4547359789560
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    4547359789560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)