Motion
B130
V-Belt - B Section, 21/32 in Top Width, 1 Strand, 133.0000 in Nominal Outside Length, Smooth
MI ITEM #05554191
MFR #B130
Your Price$58.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - B Section, 21/32 in Top Width, 1 Strand, 133.0000 in Nominal Outside Length, Smooth
MI ITEM #05554191
MFR #B130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$58.51/each(List $67.29)

Overview

Mfr description
B130R Super II V-Belt

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    B
  • Number Of Strands
    1
  • Nominal Outside Length
    133.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Resistance Features
    Oil and Heat Resistant
  • Top Width
    21/32 in
  • Material
    Synthetic Rubber - SBR
  • Country of Origin
    USA
  • UPC_NO
    785201573187
  • Weight
    1.3 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    133.0000 in
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text