Motion
CNB-40
Clampnut - 7.847-8 Thread Size, 9.7500 in OD, 9.1560 in Face Dia., 1.0000 in Width, Carbon Steel
MI ITEM #05554217
MFR #CNB-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 7.847-8 Thread Size, 9.7500 in OD, 9.1560 in Face Dia., 1.0000 in Width, Carbon Steel
MI ITEM #05554217
MFR #CNB-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNB-40 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    1.0000 in
  • Thread Direction
    Right Hand
  • Series
    CNB
  • Axial Load
    154300 lbs
  • Manufacturer Product Page
  • Installation Instructions
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought