Motion
2N012
3/4" Plastic Two-Piece Split Clamp-Type Shaft Collars
MI ITEM #05554390
MFR #2N012
List Price$37.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Plastic Two-Piece Split Clamp-Type Shaft Collars
MI ITEM #05554390
MFR #2N012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.98/each for your price

Overview

Mfr description
2N012

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.7500 in
  • Material
    Plastic
  • Screw / Locking Style
    Socket Head Cap Screw
  • Finish
    Natural
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/4-20 x 5/8
  • Weight
    0.07 lb
  • Package Qty
    1
  • UPC_NO
    662786005817
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text