Motion
81130-TV
Thrust Bearing - Single-Direction, 150 mm ID, 190 mm OD, Plastic Cage
Mi Item #05554635
MFR #81130-TV
Price$4,206.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 150 mm ID, 190 mm OD, Plastic Cage
Mi Item #05554635
MFR #81130-TV

Mfr description
81130-TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,206.45/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    190 mm
  • Weight
    4.134 lbs

Details

  • Cage Material
    Plastic
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    811
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)