Specifications
Dimensions
- Ring SizeInternal 0.038" 90 Degree, 0.047" Straight, 0.047" 90 Degree, 0.070" Straight
Details
- PSC Code5110
- Side CutterNo
- TypeInternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)