Motion
82034 STRT HEMOSTAT PLIER

Gearwrench
82034 STRT HEMOSTAT PLIER

Gearwrench 82034 STRT HEMOSTAT PLIER
Mi Item #05554641
MFR #82034 STRT HEMOSTAT PLIER
Price$66.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
82034 STRT HEMOSTAT PLIER

Gearwrench 82034 STRT HEMOSTAT PLIER
Mi Item #05554641
MFR #82034 STRT HEMOSTAT PLIER

Mfr description
82034 STRT HEMOSTAT PLIER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.46/each

Specifications

Dimensions

  • Overall Length
    9.8400 in
  • Overall Length Range
    9" and Longer

Details

  • Finish Coating
    Full Polish
  • Material
    Stainless Steel
  • Pattern
    Straight
  • PSC Code
    5120
  • Style
    Straight Nose
  • Type
    Hemostat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)