Overview
Mfr description
NKXR35-XL
Specifications
- Thrust Bearing TypeSingle-Direction
- Bore Diameter
- Outside Diameter
- Radial Dynamic Load Capacity6.182,554 lbf
- SeriesNKXR
- Manufacturer Product Page
- Max Operating Temperature248 °F
- Weight5.465 oz
- Product TypeBall Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data