Motion
RPV408 SILENT CHAIN

RAMSEY PRODUCTS CORP
RPV408 SILENT CHAIN

Silent Chain - High Performance, Side Guide Style, 0.5000 in Pitch, 2.0000 in Overall Width, Steel Material
Mi Item #05554736
MFR #RPV408 SILENT CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
RPV408 SILENT CHAIN

Silent Chain - High Performance, Side Guide Style, 0.5000 in Pitch, 2.0000 in Overall Width, Steel Material
Mi Item #05554736
MFR #RPV408 SILENT CHAIN

Mfr description
RPV408 SILENT CHAIN
  • RPV series chain and sprockets are high performance products offering maximum speed and power handling capability
  • RPV is usually the choice for challenging applications, particularly where space is limited and power or speed requirements exceed the capacity of other products
  • Price per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.0000 in
  • Inside Width
    1.9300 in
  • Overall Length
    10 ft
  • Pitch
    0.5000 in
  • Weight
    2.4 lbs/ft
  • Width
    2.0000 in

Details

  • Chain Construction
    Side Guide
  • Chain Type
    High Performance
  • Material
    Steel
  • Product Type
    Silent Chain
  • Series
    RPV
  • Working Load Capacity
    22000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)