Motion
RS08BNPKUTS

TSUBAKI (UST)
RS08BNPKUTS

Roller Chain - British Standard-Gripper Series, 08B / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05554737
MFR #RS08BNPKUTS
Price$327.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BNPKUTS

Roller Chain - British Standard-Gripper Series, 08B / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05554737
MFR #RS08BNPKUTS

Mfr description
RS08BNP KU TYPE-S GRIPPER CHAIN 10 FT.
  • For form, fill, and vacuum seal wrapping applications.
  • Tsubaki stainless steel corrosion resistant Gripper Chain™ is your solution for challenging environments.
  • This chain combines the proven gripper design with wear resistant hardened stainless-steel components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.98/ft

Specifications

Dimensions

  • Clamping Force
    55 N
  • Inside Width
    0.305 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pitch
    1/2 in
  • Plate Height
    2.3740 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Weight
    0.90 lbs

Details

  • Application
    Packaging
  • Chain Construction
    Riveted
  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Type
    Gripper Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Wear Resistant
  • Series
    British Standard-Gripper
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039985514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)