Motion
72102
400 Black Universal Wrist Wrap
Mi Item #05554841
MFR #72102
Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400 Black Universal Wrist Wrap
Mi Item #05554841
MFR #72102

Mfr description
400 UNIVERSAL WRIST WRAP, BLACK,
  • Universal Wrist Wrap: Durable woven elastic for comfort and support of the wrist.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.17/each

Specifications

Dimensions

  • Height
    7.25 in
  • Length
    4.5 in
  • Weight
    0.04 lb
  • Width
    0.25 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    400 Black Universal Wrist Wrap
  • Group & Class
    Supports
  • Includes
    1 Wrist Wrap
  • Product Line
    ProFlex
  • Series
    Wraps & Sleeves
  • UPC_NO
    720476721024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)