Motion
25009-1875

GARLOCK KLOZURE
25009-1875

Klozure® FDA Compliant Silicone Oil Seal - Split, 3.938 in Shaft Dia., 4.921 in OD, 0.492 in Overall Width, Model 23 Design, FDA Compliant Silicone Lip Material
Mi Item #05555075
MFR #25009-1875
Price$280.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25009-1875

Klozure® FDA Compliant Silicone Oil Seal - Split, 3.938 in Shaft Dia., 4.921 in OD, 0.492 in Overall Width, Model 23 Design, FDA Compliant Silicone Lip Material
Mi Item #05555075
MFR #25009-1875

Mfr description
23X1875 FDA SIL SPLIT 3.938"ID 4.921"OD
  • The KLOZURE® FDA-compliant Silicone Model 23 Split Oil Seal family provides low abrasion resistance and excellent chemical resistance
  • Cover plate is required
  • Single lip configuration with molded-in stainless steel finger spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.57/each

Specifications

Dimensions

  • Outside Diameter
    4.921 in
  • Overall Width
    0.492 in
  • Shaft Diameter
    3.938 in
  • Weight
    0.33 lb

Details

  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Continuous Temperature Range
    -75 to 350°F
  • Description Keyword
    Model 23
  • Design Type
    Model 23
  • Harmonization Code
    4016935020.US
  • Lip Material
    FDA Compliant Silicone
  • Lip Type
    Single Lip, Split
  • Manufacturer Catalog Number
    25009-1875
  • Manufacturer Upc Number
    717744785505
  • ManufacturerName (description attribute)
    Garlock
  • Material
    FDA Compliant Silicone
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    350 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)