Motion
HC806176001850 TVWS-360

VICKERS BY DANFOSS
HC806176001850 TVWS-360

Hydraulic Axial Piston Pump - PVXS, 360 cm³/r Displacement, Right Hand Input Rotation
Mi Item #05555253
MFR #HC806176001850 TVWS-360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
HC806176001850 TVWS-360

Hydraulic Axial Piston Pump - PVXS, 360 cm³/r Displacement, Right Hand Input Rotation
Mi Item #05555253
MFR #HC806176001850 TVWS-360

Mfr description
HC806176001850 TVWS-360 PUMP
  • Special design for a closed loop application
  • Wide range of available integrated charge and pilot pressure pump combinations for single and combination units
  • Through drive enable multiple pump installation from a single shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    19.4500 in, 494.03 mm
  • Overall Length
    27.7300 in, 704.34 mm
  • Overall Width
    19.4000 in, 492.76 mm

Details

  • Application
    Industrial
  • Control Type
    Proportional Valve
  • Controller Type
    Electro-Proportional Displacement
  • Displacement
    360 cm³/r
  • Displacement Type
    Variable
  • Input Rotation
    Right Hand
  • Input Shaft Type
    ISO Straight Key Shaft
  • Max Volume Stop
    Yes
  • Mounting Type
    ISO 3019-2 (Metric)
  • Port Type
    Metric Straight Thread
  • Pump Application
    Industrial
  • Series
    PVXS
  • Shaft Type
    ISO Straight Key
  • Trade Name/Number
    TVW-360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)