Motion
40ASA1RL
Roller Link - 40 / 1/2 in Chain & Pitch, Stainless Steel Material
Mi Item #05555443
MFR #40ASA1RL
Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 40 / 1/2 in Chain & Pitch, Stainless Steel Material
Mi Item #05555443
MFR #40ASA1RL

Mfr description
40AS A-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.85/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Inside Width
    0.312 in
  • Pitch
    1/2 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.02 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller
  • Manufacturer Catalog Number
    40ASA1 ROLLER LINK
  • Material
    Stainless Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    A-1
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039200136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)