Motion
TIH220M/LV

SKF
TIH220M/LV

Bearing Heater - Induction Type, 60 mm to 600 mm Bore Range, 662 lb Max Brg Wt
Mi Item #05555794
MFR #TIH220M/LV
Price$25,480.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TIH220M/LV

Bearing Heater - Induction Type, 60 mm to 600 mm Bore Range, 662 lb Max Brg Wt
Mi Item #05555794
MFR #TIH220M/LV

Mfr description
TIH220M/LV 200-230V INDUCTION HEATER
  • Advanced power electronics, with accurate electric current control, helps control the temperature rate increase
  • Two step power setting option (50% and 100%), enables small bearings to be heated safely and at a lower power consumption
  • For heating components other than bearings, all heaters are equipped with a heating time mode
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,480.71/each

Specifications

Details

  • Bore Range
    60 mm to 600 mm
  • Frequency
    50/60 Hz
  • Heater Type
    Induction
  • Product Type
    Bearing Heaters
  • UPC_NO
    7316573959939
  • Voltage
    200-240 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)