Motion
531RCT30
Rail Cover Strips - Rail Style: Standard, 500 Series
Mi Item #05555936
MFR #531RCT30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rail Cover Strips - Rail Style: Standard, 500 Series
Mi Item #05555936
MFR #531RCT30

Mfr description
531RCT30 COVER STRIP TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    30 mm

Details

  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Series
    500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)