Motion
PC 7218
Wearing Compound Accelerator - 3 lb, Can, Gray Color, Cure Time: 3 hr
MI ITEM #05556045
MFR #PC 7218
Price$106.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wearing Compound Accelerator - 3 lb, Can, Gray Color, Cure Time: 3 hr
MI ITEM #05556045
MFR #PC 7218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$106.45/each

Specifications

Dimensions

  • Container Size
    5 lbs
  • Package Size
    3 lb

Details

  • Application
    Coating And Wearing Compound
  • Application Temperature Range
    50 to 104 °F
  • Color
    Gray
  • Cure Time
    3 hr
  • Epoxy Color
    Gray
  • Mix Ratio
    2:1
  • Package Type
    Can
  • Type
    Wear Resistant Coating
  • UPC_NO
    079340003415

Overview

Mfr description
1728412 NORDBACK WEARING ACTIVATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought