Motion
4491
Lubrication Pump - Air Operated Pump, Grease, 5.6 in³/min Flow Rate, 3.5:1 Ratio
Mi Item #05556105
MFR #4491
Price$1,057.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Air Operated Pump, Grease, 5.6 in³/min Flow Rate, 3.5:1 Ratio
Mi Item #05556105
MFR #4491

Mfr description
4491 3.5:1 OIL PUMP (250-275 GAL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,057.86/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    2 in NPT
  • Outlet Thread Connection
    NPTF

Details

  • Application
    250-275-gallon oval tank
  • Flow Rate
    5.6 in³/min
  • Lubrication Type
    Grease
  • Max Operating Temperature
    120 °F
  • Maximum Operating Pressure
    120 psi
  • Min Operating Temperature
    30 °F
  • Pump Ratio
    3.5:1
  • Pump Type
    Air Operated Pump
  • Series
    Value
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)