Motion
DSBG-40-200-PPVA-N3

FESTO CORPORATION
DSBG-40-200-PPVA-N3

DSBG-40-200-PPVA-N3 ISO Cylinder
Mi Item #05556266
MFR #DSBG-40-200-PPVA-N3
Price$342.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBG-40-200-PPVA-N3

DSBG-40-200-PPVA-N3 ISO Cylinder
Mi Item #05556266
MFR #DSBG-40-200-PPVA-N3

Mfr description
DSBG-40-200-PPVA-N3 CYLINDER 1646554
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.07/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Type
    Tie-Rod
  • Cushion Type
    Pneumatic cushioning, adjustable at both ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    PPVA-N3
  • Cylinder Type
    ISO
  • Maximum Applied Force
    754 N
  • Options Included
    Adjustable Cushions
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    DSBG
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)