Motion
MTL15-PMT-SP-0.750-12/25

NEXEN GROUP
MTL15-PMT-SP-0.750-12/25

Mechanical Torque Limiter - Straight, Keyed, 18 lb-ft Torque Capacity, 4000 RPM Max
Mi Item #05556339
MFR #MTL15-PMT-SP-0.750-12/25
Price$1,235.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MTL15-PMT-SP-0.750-12/25

Mechanical Torque Limiter - Straight, Keyed, 18 lb-ft Torque Capacity, 4000 RPM Max
Mi Item #05556339
MFR #MTL15-PMT-SP-0.750-12/25

Mfr description
MTL15-PMT-SP-0.750-12/25 (975003-012)
  • On Overload Disengages But Will Automatically Reengage When Problem Is Corrected
  • High Performance, Zero Backlash, Adjustable, Mechanical Torque Limiter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,235.86/each

Specifications

Dimensions

  • Backlash
    0.00°
  • Bore Diameter
    0.750 in
  • Bore Size
    0.750 in
  • Minimum Sprocket Size
    35/23T, 40/19T
  • Pilot Size
    40 mm

Details

  • Bore Type
    Straight w/ Keyway
  • Drive Arrangement
    Pilot Mount
  • Finish
    Bare Aluminum And Black Oxide, Corrosion Resistant Per DIN 50021 Salt 140 Hours, Or Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284304535
  • Max Rpm
    4000 RPM rpm
  • Max Static Clutch Torque
    25 N-m
  • Min Static Torque Capacity
    12 N-m
  • Mounting Style
    Tapered Compression Collar With Keyway
  • Number Of Engagement Positions
    1
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6, M4 Holes @ 60° On A 47 mm Bolt Circle
  • Radial Load Capacity
    1400 N
  • Ratings
    CE, And RoHS
  • Shaft Inertia
    1.50 kg/cm²
  • Temperature Range
    -30-120 °C
  • Torque Capacity
    18 ft-lbs
  • Torque Range
    12-25 N-m
  • UPC_NO
    662284304535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)