Motion
A10-35N1L
Slewing Ring - 3000 Series, Four-Point Contact, Internal Gear, 30.97 in ID, 39.00 in OD, 4.50 in Width
MI ITEM #05556354
MFR #A10-35N1L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - 3000 Series, Four-Point Contact, Internal Gear, 30.97 in ID, 39.00 in OD, 4.50 in Width
MI ITEM #05556354
MFR #A10-35N1L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A1035N1L SLEWING BRG
  • Rotek Series 3000 units are an evolution of the classic four-point contact slewing bearing design, featuring induction-hardened raceway construction, the highest degree of raceway wrap, and durableball separators
  • Within the limits of their capacities, they offer an optimum combination of economy, reliability and durability
  • Thrust capacity from 100,000 to 3,600,000 lbs
  • Moment capacity from 20,000 to 8,300,000 ft-lbs
  • Radial capacity from 20,000 to 1,000,000 lbs
  • Applications: Cranes and excavators, stackers/reclaimers, lift truck rotators, industrial turntables, capstans, turnstiles, mining equipment, off-shore equipment, wind generators and medical nuclear cameras

Specifications

  • Type Of Bearing
    Four-Point Contact
  • Gear Type
    Internal Gear
  • Outside Diameter
  • Overall Width
  • Number of Gear Teeth
    110
  • Series
    3000
  • Weight
    375 lbs
  • Product Type
    Slewing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought