Motion
411KABLK-1KS
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 1/4 in, Body Material: Thermoplastic
Mi Item #05556476
MFR #411KABLK-1KS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 1/4 in, Body Material: Thermoplastic
Mi Item #05556476
MFR #411KABLK-1KS

Mfr description
411KABLK-1KS PADLOCK BLACK KEYED ALIKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    1-1/2 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    1-1/2 in

Details

  • Body Material
    Thermoplastic
  • Color
    Black
  • Covered Body Or Bumpers
    Covered Body
  • Includes
    1 Key Per Set of Same Keyed Alike Number
  • Key Type
    Keyed Alike
  • Rekeyable Or Not
    Rekeyable
  • Resistance Features
    Chemical Resistant, Corrosion Resistant, Temperature Resistant, UV Resistant
  • Safety Features
    Key Retaining
  • Series
    411
  • Standards Met
    OSHA
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649080722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)