Specifications
Dimensions
- Body Width1-1/2 in
- Shackle Diameter1/4 in
- Vertical Clearance1-1/2 in
Details
- Body MaterialThermoplastic
- ColorBlue
- Covered Body Or BumpersCovered Body
- Includes1 Key Per Set of Same Keyed Alike Number
- Key TypeKeyed Alike
- Rekeyable Or NotRekeyable
- Resistance FeaturesChemical Resistant, Corrosion Resistant, Temperature Resistant, UV Resistant
- Safety FeaturesKey Retaining
- Series411
- Standards MetOSHA
- TypeOpen Shackle Padlock
- UPC_NO71649080692
Overview
Mfr description
411KABLU-1KS PADLOCK BLUE KEYED ALIKE