Motion
FH1008
FH1008 Straight Ladder - Fiberglass, 8 ft, Type IA, 300 lb Capacity
Mi Item #05557094
MFR #FH1008
Price$269.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FH1008 Straight Ladder - Fiberglass, 8 ft, Type IA, 300 lb Capacity
Mi Item #05557094
MFR #FH1008

Mfr description
FH1008 LADDERSHELF 8' FIBERGLAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.58/each

Specifications

Dimensions

  • Ladder Size
    8 ft.
  • Maximum Standing Height
    4.5830 in
  • Overall Depth
    3.1250 in
  • Overall Width
    15-3/16 in

Details

  • Duty Rating
    Type IA
  • Ladder Material
    Fiberglass
  • Standards Met
    OSHA, ANSI, CSA
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)