Motion
108154
Airflex FHB Series Air Cooled Disc Clutches & Brakes
MI ITEM #05557402
MFR #108154
List Price$122,353.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex FHB Series Air Cooled Disc Clutches & Brakes
MI ITEM #05557402
MFR #108154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122,353.24/each for your price

Overview

Mfr description
108154 138FHB GE 824 W/SHIELD & GUARD
  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units

Specifications

  • Clutch Type
    FHB
  • Number Of Discs
    1
  • Application
    Hoist, Drag, Swing, Propel
  • Clutch Brake Application
    Spring Set
  • Item Type
    FHB
  • Product Material
    Cast iron
  • Size
    38 in-oz
  • Series
    FHB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought