Motion
5/16XRL FUEL LINE 225 BARRICAD

GATES RUBBER CO
5/16XRL FUEL LINE 225 BARRICAD

4219BG Barricade® Industrial Hose - 5/16 in Inner Diameter, 225 psi Working Pressure, Marine & Engine Hose Type, HNBR Rubber Tube Material, CPE Rubber Cover Material, 550 ft Length
Mi Item #05557405
MFR #5/16XRL FUEL LINE 225 BARRICAD
Price$5.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/16XRL FUEL LINE 225 BARRICAD

4219BG Barricade® Industrial Hose - 5/16 in Inner Diameter, 225 psi Working Pressure, Marine & Engine Hose Type, HNBR Rubber Tube Material, CPE Rubber Cover Material, 550 ft Length
Mi Item #05557405
MFR #5/16XRL FUEL LINE 225 BARRICAD

Mfr description
5/16 FUEL LINE 225 BARRICADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.58/ft

Specifications

Dimensions

  • Length
    550 ft
  • Minimum Bend Radius
    2.95 in
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.56 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    CPE Rubber
  • Description
    RECOMMENDED FOR: Fuel injected engines for off–road vehicles and small engines where low fuel permeation is required. Gasoline, Gasoline/Ethanol (E10, E15, E85), 100% Methanol only (Methanol blends not recommended). Diesel, Diesel/Bio–Diesel blends, 100% Bio–Diesel (SME, RME, and PME Bio–Diesels are acceptable).
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Nitrile (Type C)
  • Hose Reinforcement Type
    Spiral Textile
  • Hose Type
    Marine & Engine Hose
  • Inner Tube Material
    CPE (Type J)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    HNBR Rubber
  • UPC_NO
    770075445661
  • Working Pressure
    225 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)