Motion
180  RISER BLOCK

HUB CITY INC
180 RISER BLOCK

Speed Reducer Replacement Part - Riser Block, Cast Iron Material
Mi Item #05557624
MFR #180 RISER BLOCK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
180 RISER BLOCK

Speed Reducer Replacement Part - Riser Block, Cast Iron Material
Mi Item #05557624
MFR #180 RISER BLOCK

Mfr description
0223-07721 RISER BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    6 in
  • Weight
    3.00 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    180 RISER BLOCK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798837383
  • Material
    Cast Iron
  • Product Types
    Worm Gear Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)