Specifications
Dimensions
- Brush Diameter1/8 in;1/4 in;3/8 in;1/2 in
- Diameter0.1250 in
- Overall Length8.0000 in
Details
- Bristle MaterialNylon
- Bristle TypeSpiral
- Product TypeInternal Hand Tube Brushes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)