Motion
531RCP30
Rail Cover Strips - Rail Style: Standard, 500 Series
MI ITEM #05558152
MFR #531RCP30
List Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rail Cover Strips - Rail Style: Standard, 500 Series
MI ITEM #05558152
MFR #531RCP30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.00/each for your price

Overview

Mfr description
531RCP30 COVER STRIP END CAPS

Specifications

  • Rail Style
    Standard
  • UPC_NO
    662486854234
  • ManufacturerName (description attribute)
    Thomson
  • Nominal Rail Size
    30 mm
  • Operating Temperature Range
    -40 to 80º C
  • Measurement Standard
    Metric
  • Series
    500
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text