Motion
75010645

DICHTOMATIK
75010645

TCM; Dichtomatik TCM Oil Seal - 2.579 in Shaft Dia., 3.440 in OD, 0.350 in Overall Width, Hydrogenated Nitrile Rubber (HNBR) Lip Material
Mi Item #05558420
MFR #75010645
Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75010645

TCM; Dichtomatik TCM Oil Seal - 2.579 in Shaft Dia., 3.440 in OD, 0.350 in Overall Width, Hydrogenated Nitrile Rubber (HNBR) Lip Material
Mi Item #05558420
MFR #75010645

Mfr description
75010645 2.579"X3.44"X0.35 HNBR SZNY
  • Single lip with a garter spring
  • Ground metal OD with rubber covered lead-in chamfer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.25/each

Specifications

Dimensions

  • Outside Diameter
    3.440 in
  • Overall Width
    0.350 in
  • Shaft Diameter
    2.579 in
  • Weight
    42.424 g

Details

  • Color
    Black
  • Construction Description
    Single lip with a garter spring. Ground metal OD with rubber covered lead-in chamfer
  • Continuous Temperature Range
    -40 to 302°F
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring;
  • Durometer
    80 Durometer
  • Hardness
    80 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    Hydrogenated Nitrile Rubber (HNBR)
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Catalog Number
    25734435HSZNY-BX
  • Manufacturer Upc Number
    750886259817
  • Material
    80 HNBR H804D
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    1
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Single lip with a garter spring. Ground metal OD with rubber covered lead-in chamfer
  • Series
    SZNY
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)