Specifications
Dimensions
- Glove SizeX-Large
Details
- MaterialLeather
Overview
Mfr description
CR3200-XL GLOVE LEATHER X-LARGE
- Premium cow grain palm, made with Aralene™ which is a Aramid fiber with space age strength enhancement
- Color-coded cuff, excellent dexterity in a leather glove
- ATPV: 35 Cal/cm²
- Heat attenuation factor (HAF): 94%