Motion
25702
Scott® Hard Roll Paper Towel - 7.5 in Roll Dia., 1150 ft Roll Length, White Color
Mi Item #05558476
MFR #25702
Price$31.45/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Hard Roll Paper Towel - 7.5 in Roll Dia., 1150 ft Roll Length, White Color
Mi Item #05558476
MFR #25702

Mfr description
25702 HARD ROLL TOWELS
  • The MOD* Dispenser System delivers one of the highest capacity towels around with 1,150’ feet of SCOTT® Hard Roll Towels.
  • It also includes a stub roll feature that reduces waste and cost, that means fewer change outs and more satisfied users.
  • These towels are designed with patented ABSORBENCY POCKETS*, so users need fewer towels to dry their hands.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.45/rl

Specifications

Dimensions

  • Roll Diameter
    7.5 in
  • Roll Length
    1150 ft

Details

  • Color
    White
  • Manufacturer Upc Number
    10036000257028
  • Roll Or Sheets
    Roll
  • UPC_NO
    10036000257028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)