Motion
T6202
Step Ladder, Tri-Pod Ladder or Step Stool - Fiberglass, Type IA Duty Rating, 2 ft Ladder Size, 300 lbs Weight Capacity
Mi Item #05558633
MFR #T6202
Price$366.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Fiberglass, Type IA Duty Rating, 2 ft Ladder Size, 300 lbs Weight Capacity
Mi Item #05558633
MFR #T6202

Mfr description
T6202 TWIN 2' STEP LADDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$366.03/each

Specifications

Dimensions

  • Base Spread
    23 in
  • Bottom Width
    21-1/8 in
  • Height to Platform
    2 ft
  • Ladder Size
    2 ft

Details

  • Additional Details
    The T6202 Fiberglass 2 ft Twin Step Ladder offers a high performance dual HolsterTop with a paint and tool holder for convenience. The internal spreaders are heavy duty and the slip-resistant TRACTION-TRED® steps are all double riveted and knee braced. This twin stepladder allows 300 pounds per side making it ideal for one or two person jobs. The EDGE® molded brace and foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.
  • Duty Rating
    Type IA
  • Ladder Material
    Fiberglass
  • Ladder Type
    Twin Front Step Stand
  • Standards Met
    ANSI A14.5 (2007), OSHA
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)