Motion
CYL-GT-107

DODGE
CYL-GT-107

CYL-GT-107
MI ITEM #05558746
MFR #CYL-GT-107
Your Price$349.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-GT-107

CYL-GT-107
MI ITEM #05558746
MFR #CYL-GT-107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$349.17/each(List $401.55)

Overview

Mfr description
078139 CYL-GT-107

Specifications

  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    5759 lbf
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mount
  • Expansion Type
    Non-Expansion
  • Static Load Capacity
    3461 lbf
  • Max Rpm
    6300 rpm
  • Seal Type
    Single-Lip Contact
  • Insert Material
    Steel
  • Weight
    1.94 lbs
  • Performance
    Normal Duty
  • Maximum Speed
    6300 rpm
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought