Motion
S0661X
Seismic Safety Glasses - Anti-Fog, Clear Lens, Polycarbonate, Universal Size, 1.5 Diopter Lens
Mi Item #05558795
MFR #S0661X
Price$32.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seismic Safety Glasses - Anti-Fog, Clear Lens, Polycarbonate, Universal Size, 1.5 Diopter Lens
Mi Item #05558795
MFR #S0661X

Mfr description
S-0661X SAFETY GLASSES SEISMIC +1.5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.40/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+, CSA Z94.3
  • Diopter Lens
    1.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Uvex Seismic
  • Temple Style
    Cushioned
  • Type
    Safety Glasses
  • UPC_NO
    603390128455
  • UV Protection
    Does Not Provide UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)