Motion
848-11
Aircraft Counterbore Pilot - 1/8 in Head Dia., 1/4 in Shank Dia., High Speed Steel
MI ITEM #05558930
MFR #848-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft Counterbore Pilot - 1/8 in Head Dia., 1/4 in Shank Dia., High Speed Steel
MI ITEM #05558930
MFR #848-11

Mfr description
848-11 SPOTFACER HSS 9/16X1/8PLT 4FL 1/4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Shank Diameter
    1/4 in

Details

  • Counterbore Type
    Aircraft Counterbore
  • Material
    High Speed Steel
  • Series
    848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)