Motion
BU108.0500.02

HORN USA INC
BU108.0500.02

Right Hand Boring, Grooving Type Boring Bar with shank diameter of 1/2" and overall length of 3.543" with a
MI ITEM #05558947
MFR #BU108.0500.02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HORN USA INC
BU108.0500.02

Right Hand Boring, Grooving Type Boring Bar with shank diameter of 1/2" and overall length of 3.543" with a
MI ITEM #05558947
MFR #BU108.0500.02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Bore Depth
    1.181 in
  • Min Bore Diameter
    0.315 in
  • Overall Length
    3.543 in
  • Shank Diameter
    1/2 in

Details

  • Body Material
    Carbide
  • Boring Bar Type
    Boring, Grooving
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Holder Comp
    BU108
  • Holder Sleeve Comp
    Not Compatible

Overview

Mfr description
BU108.0500.02 BORING BAR GROOVING/BORING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought