Motion
TY120SWH4X002500
Tyvek® Protective Coveralls - White, 4X-Large
Mi Item #05559276
MFR #TY120SWH4X002500
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Protective Coveralls - White, 4X-Large
Mi Item #05559276
MFR #TY120SWH4X002500

Mfr description
TY120SWH4X002500 TYVEK COVERALL
  • An ideal balance of protection, durability and comfort
  • Comfort fit design allows for a greater range of motion and fewer blowouts
  • Breathable inherent barrier protection against hazardous dry particles, aerosols, and non-hazardous light liquid splash
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Size
    4X-Large

Details

  • Color
    White
  • Product Type
    Disposable Coveralls
  • UPC_NO
    0888120013281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)