Motion
PAMG-1405N

ENERPAC
PAMG-1405N

PA Turbo II Air-Driven Hydraulic Pumps - Double-Acting Cylinders, 1.00 gal Reservoir, 230.00 in³ Usable Capacity, 10000 psi Max
Mi Item #05559410
MFR #PAMG-1405N
Price$3,005.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PAMG-1405N

PA Turbo II Air-Driven Hydraulic Pumps - Double-Acting Cylinders, 1.00 gal Reservoir, 230.00 in³ Usable Capacity, 10000 psi Max
Mi Item #05559410
MFR #PAMG-1405N

Mfr description
PAMG-1405N TURBO AIR HYDRAULIC PUMP
  • High efficiency cast aluminum air motor for increased life and reduced air consumption
  • Fully serviceable air motor assembly
  • Reinforced heavy-duty reservoir for applications in tough environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,005.70/each

Specifications

Dimensions

  • Weight
    28.00 lbs

Details

  • Description Keyword
    Double-Acting Cylinders
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    Double Acting
  • Reservoir Capacity
    1.00 gal (US)
  • Reservoir Capacity Cubic Inches
    230.0 in³
  • Series / Type
    PA Series Turbo II
  • Usable Oil Capacity
    230.00 in³
  • Valve Functionality
    Advance/Hold/Retract
  • Valve Type
    4-Way, 3-Position, Tandem Center
  • Valve Type/Function
    4-Way, 3-Position, Tandem Center / Advance Hold Retract
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)