Motion
52MS ZP

TIMKEN
52MS ZP

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Pressed Steel, Zinc Plated
MI ITEM #05559437
MFR #52MS ZP
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
52MS ZP

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Pressed Steel, Zinc Plated
MI ITEM #05559437
MFR #52MS ZP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.55/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.0000 in
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in
  • Overall Length Diameter
    3.7500 in

Details

  • Finish Coating
    Zinc Plated
  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Manufacturer Upc Number
    087796076334
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    087796076334

Overview

Mfr description
52MS ZP PAIR AG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought