Motion
421AK00994B
Hydraulic Axial Piston Pump - ADU, 49.2 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #05559482
MFR #421AK00994B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - ADU, 49.2 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #05559482
MFR #421AK00994B

Mfr description
ADU049R08AF10A2810000A100100CD0B
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Port Size
    1.0625-12 UNF-2B SAE O-Ring
  • Inlet Port Size
    1.875-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1.3125-12 UN-2B SAE O-Ring

Details

  • Displacement
    49.2 cm³/r
  • Drain Port Location
    Top (Bottom Plugged)
  • Input Rotation
    Right Hand
  • Input Shaft Type
    15T 16/32 Spline
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Side Ported
  • Port Type
    Code 61 Flange
  • Series
    ADU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)