Specifications
Dimensions
- Compatible Tube Outer Diameter3/8 in
Details
- Body Material316 Stainless Steel
- Country of OriginJP
- Fitting ShapeStraight
- ManufacturerName (description attribute)SMC
- SeriesKQG
Overview
Mfr description
KQG2S11-N03S FITTING, METAL ONE TOUCH,
- Stainless steel 316 one-touch fittings, inch size
- Seal parts: FKM
- Can be used with steam
- Grease-free
- Applicable tubing material includes FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
- This product is not intended for use in potable water systems