Specifications
Dimensions
- Weight0.44 lbs
Overview
Mfr description
ZSE30A-C6L-P-GA1 2 COLOR HIGH PRECISION
- Settings can be copied to up to 10 slave sensors at once
- Possible to check set-value during key locking
- 4-digit display
- Replaceable one-touch fittings