Motion
07660749157

NORTON ABRASIVES
07660749157

5 In. Hook & Sand Handy Pack Paper H&L Vacuum Disc P100 Grit A290 Aluminum Oxide
Mi Item #05559861
MFR #07660749157
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660749157

5 In. Hook & Sand Handy Pack Paper H&L Vacuum Disc P100 Grit A290 Aluminum Oxide
Mi Item #05559861
MFR #07660749157

Mfr description
07660749157 DCS CP 5" X 0 A290 NOR P100
  • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible C-weight latex saturated backing increases tear strength while retaining flexibility
  • Water-based stearate, No-Fil coating, open coat, and vacuum holes minimize loading and maximize dust collection and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    C-wt. Anti Loading Paper
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Paper Discs,Discs
  • Backing Material
    C-wt. Anti Loading Paper
  • Color
    Yellow
  • Grit Number
    P100
  • Manufacturer Package Quantity
    15
  • Manufacturer Stock Number
    07660749157
  • Manufacturer Upc Number
    076607491572
  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)