Motion
6001XXL

MCR SAFETY
6001XXL

Disposable Glove - 2X-Large Size, Nitrile, Powder-Free, 4 mil Thick
Mi Item #05560155
MFR #6001XXL
Price$13.59/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
6001XXL

Disposable Glove - 2X-Large Size, Nitrile, Powder-Free, 4 mil Thick
Mi Item #05560155
MFR #6001XXL

Mfr description
6001XXL 4 MIL ECONOMY POWDER FREE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.59/bx

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Thickness
    4 mil

Details

  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Types
    Powder Free Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)