Motion
3/4XRL CHEM DEF TRANSFER 350

GATES RUBBER CO
3/4XRL CHEM DEF TRANSFER 350

Chem Master™ DEF Transfer Industrial Hose - 3/4 in Inner Diameter, 350 psi Working Pressure, Chemical Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 550 ft Length
MI ITEM #05560171
MFR #3/4XRL CHEM DEF TRANSFER 350
Price$7.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4XRL CHEM DEF TRANSFER 350

Chem Master™ DEF Transfer Industrial Hose - 3/4 in Inner Diameter, 350 psi Working Pressure, Chemical Hose Type, EPDM - Type P Tube Material, EPDM - Type P Cover Material, 550 ft Length
MI ITEM #05560171
MFR #3/4XRL CHEM DEF TRANSFER 350

Mfr description
3/4 CHEM MASTER DEF TRANSFER 350
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.27/ft

Specifications

Dimensions

  • Length
    550 ft
  • Minimum Bend Radius
    4.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.12 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: DEF dispensing tank fill hose. Transfer of urea solutions such as ADBLUE.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Chemical Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075457992
  • Working Pressure
    350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)