Motion
BH300EZ
Cam & Groove Fitting - 3 in, EZ Boss-Lock Female Coupler, x 3 in, Dust Cap, Cap
MI ITEM #05560326
MFR #BH300EZ
Price$307.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 3 in, EZ Boss-Lock Female Coupler, x 3 in, Dust Cap, Cap
MI ITEM #05560326
MFR #BH300EZ

Mfr description
BH300EZ 3" BRASS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.12/each

Specifications

Dimensions

  • Coupling Size
    3.0000 in
  • End 1 Size
    3 in
  • End 2 Size
    3 in
  • Weight
    3.94 lbs

Details

  • Body Material
    Brass
  • Coupler Type
    Type H Dust Cap
  • Coupling Connection Type
    Dust Cap
  • Coupling Gender
    Female
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 2 Type
    Dust Cap
  • End Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Nitrile Rubber
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Dust Cap
  • Type
    Dust Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)