Motion
JHWWS-6-10HA

WILLIAMS TOOLS
JHWWS-6-10HA

3/4 in Drive Size
Mi Item #05560349
MFR #JHWWS-6-10HA
Price$634.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWWS-6-10HA

3/4 in Drive Size
Mi Item #05560349
MFR #JHWWS-6-10HA

Mfr description
WS-6-10HA 3/4"DR. IMPACT SOCKET SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.00/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    2-3/8 in
  • Min Size
    1-11/16 in

Details

  • Number Of Pieces
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)