Motion
852473 6 X 1/4 X 1/2 M S/C SD 524 HD UTZ

3M
852473 6 X 1/4 X 1/2 M S/C SD 524 HD UTZ

Standard Abrasives™ S/C Unitized Wheel 852473, 524 6 in x 1/4 in x 1/2 in, 10 per case
MI ITEM #05560420
MFR #852473 6 X 1/4 X 1/2 M S/C SD 524 HD UTZ
List Price$59.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
852473 6 X 1/4 X 1/2 M S/C SD 524 HD UTZ

Standard Abrasives™ S/C Unitized Wheel 852473, 524 6 in x 1/4 in x 1/2 in, 10 per case
MI ITEM #05560420
MFR #852473 6 X 1/4 X 1/2 M S/C SD 524 HD UTZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.90/each for your price

Overview

Mfr description
852473 6 X 1/4 X 1/2 M S/C SD 524 HD UTZ
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051115354069
  • UPC_NO
    00051115354069
  • Long Description
    The 852473 6 X 1/4 X 1/2 M S/C SD 524 HD Unitized Wheel Non-Woven & Deburring Wheel features a 6 in wheel diameter, 1/4 in wheel thickness, and 1/2 in center hole diameter in a Medium grade, designed for heavy-duty deburring applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought