Specifications
Dimensions
- Bore Diameter25 mm
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch20B / 1-1/4 in
- Hub TypeA
- MaterialSteel
- Number Of Strands Across1
- Number Of Teeth13
- Product TypeIdler Roller Chain Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)